Zoro Homepage

Straight Blade Connector

  • Mfr # 5269E

  • Zoro # G322729372


product price: $22.89
/ea

Key Features

Grounding
Grounding
Connection Orientation
Straight
Current Rating
15 A
Housing Color
Black-White
NEMA Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5269E
Zoro #
G322729372
UPC #
-
Country of Origin
Mexico

Details

Grounding
Grounding
Connection Orientation
Straight
Current Rating
15 A
Housing Color
Black-White
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Voltage Rating
125 VAC
Number of Wires
3

Description

Straight Blade Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.