Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5256-VY

  • Zoro # G204256101


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

NEMA Plug Configuration
5-15P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256-VY
Zoro #
G204256101
UPC #
07847705601
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.245 in
Cord Size
0.245 in to 0.7 in
Minimum Wire Size
18 AWG
Body Length
1.81 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Chemical Resistant, Crack Resistant, Moisture Resistant, Shatter Resistant
Grade - Plugs and Receptacles
Industrial
Special Features
Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Grade
General Use
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Material
Super Tough Nylon
Number of Wires
3
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Insulation Material
Nylon
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
Not Rated
Horsepower Rating
1/2 hp
For Environment
Dry
Housing Material
Super Tough Nylon
Polarized
Yes
Shrouded
No
Blade Material
Brass
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Assembly Screws
Steel, Zinc Plated
Dielectric Strength
Withstands 2000V per UL498
Flammability
Rated V-2 per UL 94
Operating Temp.
-40°C to 60°C
Torque Range
12-14 in-lbs
Terminal Screws
Brass
Clamp Insert
Nylon
Wire Gauge
18-10 AWG
Body Material
Super Tough Nylon
Environment
Dry
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Cord-Clamp
Nylon

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.