Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5356-VA

  • Zoro # G216246237


product price: $24.99
/ea

Key Features

Overall Length
2.17 in
Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial
Standards
ANSI C-73, CSA C22.2 No 42, NEMA WD-6, NOM 057, UL 498
Insulation Material
Toughened Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356-VA
Zoro #
G216246237
UPC #
078477055090
Country of Origin
Mexico

Dimensions

Overall Length
2.17 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.7 in
Minimum Wire Size
18 AWG
Face Diameter
1.5 in
For Minimum Cable Diameter
0.245 in
Body Length
2.17 in

Details

Minimum Operating Temperature
-40 Degrees F
For Environment
Industrial
Standards
ANSI C-73, CSA C22.2 No 42, NEMA WD-6, NOM 057, UL 498
Item
Straight Blade Plug
Current Rating
20 A
Insulation Material
Toughened Nylon
NEMA Plug Configuration
5-20P
Blade Material
Brass
Voltage Rating
125V AC
Wiring Style
Hinged
Number of Blades
3
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Housing Color
Yellow
Phase
Single
Number of Poles
2
Market
Industrial
Resistance Properties
Impact Resistant
Grade
General Use
Wire Connection Type
Screw Terminals
Shrouded
Yes
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Grounding
Grounded
Connection Orientation
Straight

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.