Straight Blade Receptacle, 18-20R, 20 A, 120/208V AC, 4 Pole, 4 Wire, Flush Mount, Non-Grounded

  • Mfr # 7250-FR

  • Zoro # G104256010


product price: $50.49
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
18-20R
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250-FR
Zoro #
G104256010
UPC #
07847780873
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
18-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Flange Type
Non-Flanged
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
18-20R
Wiring Method - Plugs and Receptacles
Side
Material
Nylon (Body and Face)
Sub-Category
Locking Receptacles
Connection Orientation
Straight
Polarized
No
Number of Outlets
1
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees F
Includes
Grounding Clip
UL 94 Flammability Rating
V-2
Contact Material
Brass
Housing Material
Nylon
Includes Mounting Hardware
Yes
Grade
Federal Specification
Cover Type
No Cover
GFCI
No
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Wire
4
Operating Temperature
-40°C to 60°C
Strap Material
Galvanized Steel
ANSI
C-73
Pole
4
Face Material
Nylon
CSA C22.2 No. 42
File 152105
UL498
File E13399
Dielectric Voltage
Withstands 2000V per UL498
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Flammability
Rated V-2 per UL 94
Screw Terminal Torque
14 in-lbs
Line Contacts
Brass Double-Wipe
Terminal Accom.
Up to 4 AWG
Body Material
Nylon
Current Limiting
Full Rated Current
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 18-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products