Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # 5261-IG

  • Zoro # G404393279


product price: $19.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261-IG
Zoro #
G404393279
UPC #
07847749689
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM 057, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
Outlet Type - Plugs and Receptacles
Single
Sub-Category
Single Receptacles
Surge Suppression
Yes
HP
1/2 hp
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Material
Thermoplastic Nylon (Body and Face)
Polarized
Yes
Contact Material
Brass
Connection Orientation
Straight
Surge Protection
Yes
Horsepower Rating
1/2 hp
Number of Outlets
1
NEMA Enclosure Rating
Not Rated
Includes
Strap Material
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
For Environment
Institutional
Grade
Federal Specification
Market
Commercial, Industrial
Maximum Operating Temperature
140 Degrees F
Cover Type
No Cover
GFCI
No
Housing Material
Thermoplastic
Includes Mounting Hardware
Yes
Terminal ID
Brass-Hot, Green-Ground, White-Neutral
Current Limiting
Full Rated Current
Clamp Nuts
Zinc-Plated Steel
Body Material
Thermoplastic Nylon
Flammability
Rated V-2 per UL 94
At Rated Voltage
1/2 HP
Function
Isolated Ground
Face Material
Thermoplastic Nylon
Pole
2
UL498
File E13399
Termination
Back or Side Wire
Standards and Certifications
UL/CSA
Device Type
Single Receptacle Outlet
Terminal Screws
Brass 10-32
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Feature 4
Smooth Face
ANSI
C-73
Wire
3
Terminal Accom.
14-10 AWG
Strap Material
Steel
CSA C22.2 No. 42
File 152105
Operating Temperature
-40°C to 60°C
Yoke
Zinc-Plated Steel
Dielectric Voltage
Withstands 2000V per UL498
Ground Clips
Brass-Plated
Line Contacts
Brass Triple-Wipe

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.