Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, White

  • Mfr # 16252-524-00W

  • Zoro # G404836622


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16252-524-00W
Zoro #
G404836622
UPC #
07847781968
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No.42, Fed Spec W-C-596, NON-ANCE, UL 498, cULus
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Heavy-Duty Industrial Grade
Material
PBT Polyester Blend (Body and Face)
Sub-Category
Duplex Receptacles
HP
1/2 hp
Includes
Strap Material
Includes Mounting Hardware
Yes
Cover Type
No Cover
Polarized
Yes
Number of Outlets
2
GFCI
No
Grade
Federal Specification
Minimum Operating Temperature
-40 Degrees F
Housing Material
PBT Polyester
Maximum Operating Temperature
140 Degrees F
Market
Commercial, Industrial
Connection Orientation
Straight
NEMA Enclosure Rating
Not Rated
Contact Material
Phosphor Bronze
Horsepower Rating
1/2 hp
UL 94 Flammability Rating
V-2
Pole
2
Body Material
PBT Polyester Blend
Applicable Standards
UL 498, Fed Spec W-C-596, CSA C22.2 No.42
Feature
Smooth Face
Termination
Back and Side Wire
Line Contacts
0.030" Phosphor Bronze
Face Material
PBT Polyester Blend
Current Limiting
Full Rated Current
ANSI
C-73
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Strap Material
Steel (Galvanized G60)
Certification/Listing
cULus, NON-ANCE
Screw Terminal Torque
14-18 in-lbs
Temperature Rise
Max 30°C temperature rise at full rated current
Terminal Accom.
14-10 AWG
Dielectric Voltage
Withstands 3000V min
Operating Temperature
-40°C to 60°C
Flammability
Rated V-2 per UL 94
Ground Clips
Brass-Plated
Wire
3
At Rated Voltage
1/2 HP
Grounding Screw
#8 Hex Head, Triple-Drive Brass
Terminal Screws
#8 Triple-Drive Brass
Device Type
Duplex Receptacle Outlet

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.