Shop EATON WIRING DEVICES
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # TR1107SG-SP-L
- Zoro # G613756926
product price:Â
$
8.79
/ea
Sold in multiples of 10 for
$87.90
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR1107SG-SP-L
- Zoro #
- G613756926
- UPC #
- 32664745249
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Grounding
- Grounded
- Mount Type
- Flush
- Standards
- NOM, cULus Listed
- Resistance Properties
- Impact Resistant, Tamper Resistant
- Flange Type
- Non-Flanged
Description
Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper-resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. TR'' designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.