Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 1254-I

  • Zoro # G404256055


product price: $23.49
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254-I
Zoro #
G404256055
UPC #
07847783043
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.4 in
Maximum Wire Size
12 AWG
Face Plate Height
4.5 in
Overall Depth
1.2 in
Face Plate Width
0.3 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, UL 498 File E13399, UL 498HG File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Flange Type
Non-Flanged
HP
1/2 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Side
Material
Nylon (Body and Face)
Sub-Category
Quad Receptacles
Outlet Type - Plugs and Receptacles
Quad
Application Environment
Heavy-Duty Industrial Grade
Housing Material
Nylon
Contact Material
Phosphor Bronze
Includes
Strap Material
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
Grade
Federal Specification
UL 94 Flammability Rating
V-2
Number of Outlets
4
Includes Mounting Hardware
Yes
Market
Industrial
NEMA Enclosure Rating
Not Rated
GFCI
No
Polarized
Yes
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
Flammability
Rated V-2 per UL 94
Grounding Screw
Plated Steel
ANSI
C-73
Line Contacts
Phosphor Bronze
Body Material
Nylon
Device Type
Quadruplex Receptacle Outlet
Current Limiting
Full Rated Current
Dielectric Voltage
Withstands 2000V per UL498
Screw Terminal Torque
10-12 in-lbs
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
UL498
File E13399
At Rated Voltage
1/2 HP
Strap Material
Galvanized Steel with Riveted Ground Contacts
Face Material
Nylon
Pole
2
Operating Temperature
-40°C to 60°C
Wire
3
Terminal Screws
Plated Brass
Terminal Accom.
14-12 AWG
CSA C22.2 No. 42
File 152105
Termination
Side Wire
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Torque Range
12-14 inch pounds

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.