Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Flush Mount, Self-Grounded

  • Mfr # M1626-SCT

  • Zoro # G615487064


product price: $14.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1626-SCT
Zoro #
G615487064
UPC #
078477747674
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
ANSI C73, NEMA WD-1 & WD-6, NOM 057, UL 498, UL Federal Specification WC-596, cULus
Flange Type
Non-Flanged

Description

Lev-Lok DPl Dup 15A 125V SC Self-Gr LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.