Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC

  • Mfr # W5325-0TW

  • Zoro # G415626939


product price: $9.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Resistance Properties
Corrosion Resistant, Tamper Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5325-0TW
Zoro #
G415626939
UPC #
-
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Resistance Properties
Corrosion Resistant, Tamper Resistant, Weather Resistant

Description

The Decora Weather Resistant Switch is made with UV stabilized thermoplastic construction and extra corrosion protection to withstand the rigors of exposure to the elements. It is safe, tamper-resistant shutters protect from foreign objects being inserted into receptacle to ensure personal safety. Quickwire push-in and side wiring make installation easy. Outdoor use only, must be installed in proper weatherproof enclosure with approved caulk and gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.