Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # T5020-W

  • Zoro # G304393256


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5020-W
Zoro #
G304393256
UPC #
07847738180
Country of Origin
Mexico

Dimensions

Face Plate Height
2.4 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Thermoplastic Nylon (Body and Face)
Application Environment
Commercial
Tamper Resistant
Yes
Sub-Category
Single Receptacles
HP
1 hp
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Single
Polarized
Yes
NEMA Enclosure Rating
Not Rated
Contact Material
Brass
GFCI
No
Grade
Federal Specification
Housing Material
Thermoplastic Nylon
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
Market
Commercial
Includes Mounting Hardware
Yes
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Number of Outlets
1
Current Limiting
Full Rated Current
Terminal Screws
Brass 10-32
Device Type
Single Receptacle Outlet
Feature
Tamper-Resistant|Smooth Face
ANSI
C-73
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Line Contacts
Brass Triple-Wipe
Face Material
Thermoplastic Nylon
UL498
File E13399
Strap Material
Zinc-Plated Steel
Screw Terminal Torque
14-18 in-lbs
Dielectric Voltage
Withstands 2000V per UL498
At Rated Voltage
1 HP
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Pole
2
CSA C22.2 No. 42
File 152105
Grounding Screw
Brass 8-32
Operating Temperature
-40°C to 60°C
Wire
3
Body Material
Thermoplastic Nylon
Termination
Back and Side Wire
Terminal Accom.
14-10 AWG
Clamp Nuts
Zinc-Plated Steel
Ground Clips
Brass-Plated

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.