Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Gray

  • Mfr # TBR20-GY

  • Zoro # G004393235


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR20-GY
Zoro #
G004393235
UPC #
07847739209
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-1 & WD-6, NOM 057, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application Environment
Commercial
Tamper Resistant
Yes
Outlet Type - Plugs and Receptacles
Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Special Features
Two Outlets Marked Controlled
Material
Thermoplastic (Body and Face)
Number of Outlets
2
NEMA Enclosure Rating
Not Rated
Market
Commercial
Cover Type
No Cover
Connection Orientation
Straight
Contact Material
Brass
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1 hp
Grade
Federal Specification
Polarized
Yes
Includes Mounting Hardware
Yes
Maximum Operating Temperature
140 Degrees F
GFCI
No
Dielectric Voltage
Withstands 2000V per UL498
Pole
2
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Grounding Screw
Plated Steel
Device Type
Duplex Receptacle Outlet
Feature
Two Outlets Marked Controlled|Tamper-Resistant|Smooth Face
Screw Terminal Torque
14-18 in-lbs
Operating Temperature
-40°C to 60°C
Current Limiting
Full Rated Current
Terminal Screws
Plated Steel
At Rated Voltage
1 HP
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
ANSI
C-73
Body Material
Thermoplastic
Strap Material
Zinc-Plated Steel
CSA C22.2 No. 42
File 152105
Face Material
Thermoplastic
Line Contacts
Brass .031 Thick
Ground Clips
Brass
Wire
3
Terminal Accom.
14-10 AWG
Shutter Mechanism
Delrin® Acetal
UL 498
File E13399
Termination
Back or Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, NOM Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.