Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # 08300-581-00I

  • Zoro # G504836454


product price: $10.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08300-581-00I
Zoro #
G504836454
UPC #
07847781862
Country of Origin
Mexico

Dimensions

Face Plate Width
1.5 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon (Body and Face)
Outlet Type - Plugs and Receptacles
Duplex
Sub-Category
Duplex Receptacles
Application Environment
Extra Heavy-Duty Hospital Grade
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Enclosure Rating
Not Rated
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 hp
Housing Material
Nylon
Grade
Hospital Grade Fed. Spec.
GFCI
No
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Number of Outlets
2
Cover Type
No Cover
Connection Orientation
Straight
Device Type
Duplex Receptacle Outlet
Termination
Back and Side Wire
Torque Range
14-16 inch pounds
Pole
2
ANSI
C-73
Ground Clips
Nickel-Plated Brass
Face Material
Nylon
Wire
3
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Body Material
Nylon
Dielectric Voltage
Withstands 2000V per UL498
UL498HG
File E13399
UL Fed Spec WC-596
File E13399
Clamp Nuts
Zinc-Plated Steel
Terminal Screws
Nickel-Plated Brass 10-32
Strap Material
Nickel-Plated Brass
Operating Temperature
-40°C to 60°C
Line Contacts
Nickel-Plated Brass Triple-Wipe .040 Thick
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Terminal Accom.
14-10 AWG
Feature
Smooth Face
Current Limiting
Full Rated Current
CSA C22.2 No. 42
File 152105
Grounding Screw
Plated Brass
Screw Terminal Torque
14-18 in-lbs

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.