Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Ivory

  • Mfr # CR20-I

  • Zoro # G604836460


product price: $2.79
/ea
Sold in multiples of 10 for $27.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20-I
Zoro #
G604836460
UPC #
07847781543
Country of Origin
United States

Dimensions

Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-1 and WD-6, NOM 057, UL 498 File E13399
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Special Features
Indented Face
Sub-Category
Duplex Receptacles
Includes
Strap Material
Outlet Type - Plugs and Receptacles
Duplex
Wiring Method - Plugs and Receptacles
Side
Application Environment
Commercial
Material
Thermoplastic (Body and Face)
NEMA Enclosure Rating
Not Rated
GFCI
No
Connection Orientation
Straight
Number of Outlets
2
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Market
Commercial
Housing Material
Thermoplastic
Grade
Federal Specification
Cover Type
No Cover
Includes Mounting Hardware
Yes
Contact Material
Brass
UL 94 Flammability Rating
V-0
Body Material
Thermoplastic
Terminal Accom.
14-10 AWG
Grounding Screw
Steel 8-32
Termination
Side Wire
Line Contacts
Brass .031 Thick
At Rated Voltage
1 HP
Strap Material
Zinc-Plated Steel
Current Limiting
Full Rated Current
Wire
3
ANSI
C-73
CSA C22.2 No. 42
File 152105
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Ground Clips
Brass
Terminal Screws
Steel 8-32
Feature
Indented Face
Device Type
Duplex Receptacle Outlet
Pole
2
Operating Temperature
-40°C to 60°C
UL498
File E13399
Screw Terminal Torque
14-18 in-lbs
Dielectric Voltage
Withstands 2000V per UL498
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Face Material
Thermoplastic

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.