Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Red

  • Mfr # 5361-R

  • Zoro # G804836581


product price: $12.59
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-R
Zoro #
G804836581
UPC #
06867911839
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Industrial Grade
Includes
Grounding Clip
Material
Nylon (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Single Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Single
HP
1 hp
UL 94 Flammability Rating
V-2
Polarized
Yes
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Contact Material
Brass
Connection Orientation
Straight
Number of Outlets
1
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Market
Commercial, Industrial
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
GFCI
No
Clamp Nuts
Galvanized Steel
Device Type
Single Receptacle Outlet
Pole
2
UL498
File E13399
Wire
3
Terminal Accom.
14-10 AWG
Screw Terminal Torque
14-18 in-lbs
Line Contacts
Brass Triple-Wipe
Grounding Screw
Plated Steel
Face Material
Nylon
Torque Range
14-16 inch pounds
Terminal Screws
Plated Brass
Strap Material
Zinc-Plated Steel
ANSI
C-73
Ground Clips
Brass
At Rated Voltage
1 HP
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Termination
Back or Side Wire
Body Material
Nylon
Current Limiting
Full Rated Current
UL Fed Spec WC-596
File E13399
CSA C22.2 No. 42
File 152105
Feature 4
Smooth Face
Dielectric Voltage
Withstands 2000V per UL498
Flammability
Rated V-2 per UL 94
Operating Temperature
-40°C to 60°C
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.