
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, Flush Mount, Self-Grounded
Mfr # MT163-SCT
Zoro # G615487217
product price: $18.19
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT163-SCT
Zoro #
G615487217
UPC #
078477740637
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Self-Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NOM 057, UL 498, UL Federal Specification WC-596, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Description
Lev-Lok DPlus Dup 20A 125V TR SC LtAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.