Zoro Homepage

Surge Protection Device, Beige

  • Mfr # 5100-IS2

  • Zoro # G116091395


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Stand Alone
Cord Length
6 ft
Standards
C62.41.1, C62.41.2 and C62.45, cULus
Height
15 3/4 in
Noise Attenuation
-6 to -40dB (@50K to 100 MHz)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-IS2
Zoro #
G116091395
UPC #
078477279731
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Height
15 3/4 in
Width
2 7/8 in
Length
2 in

Description

Surge Protection Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.