Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Nose Cam, 190 A

  • Mfr # 16D45-UB

  • Zoro # G516091650


product price: $32.89
/ea

Key Features

Voltage Rating
600V AC
Current Rating
190 A
Standards
CSA, NEC, UL
NEMA Enclosure Rating
3R
Minimum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D45-UB
Zoro #
G516091650
UPC #
078477721063
Country of Origin
Mexico

Dimensions

Minimum Wire Size
6 AWG
Maximum Wire Size
2 AWG

Details

Voltage Rating
600V AC
Item
Taper Nose Cam
Current Rating
190 A
Standards
CSA, NEC, UL
NEMA Enclosure Rating
3R
End Type
Taper Nose
Gender
Female
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Minimum Operating Temperature
-40 Degrees F
Contact Type
Single Cam
UL 94 Flammability Rating
HB
For Location
Indoor, Outdoor
Housing Color
Blue
Terminal Connection Type
Double Set Screw
Contact Material
Brass
Housing Material
Santoprene TPV
Maximum Operating Temperature
185 Degrees F

Description

Taper Nose Cam-Type Female Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.