
Taper Nose Cam, 220 A
Mfr # 16D35-UE
Zoro # G916091656
product price: $29.49
/eaKey Features
Standards
CSA, NEC, UL
Current Rating
220 A
Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Contact Type
Single Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16D35-UE
Zoro #
G916091656
UPC #
078477720967
Country of Origin
Mexico
Dimensions
Maximum Wire Size
2/0 AWG
Minimum Wire Size
1/0 AWG
Details
Standards
CSA, NEC, UL
Current Rating
220 A
Voltage Rating
600V AC
Item
Taper Nose Cam
NEMA Enclosure Rating
3R
Contact Type
Single Cam
Maximum Operating Temperature
185 Degrees F
Gender
Female
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Terminal Connection Type
Crimp Tube
Housing Color
Black
End Type
Taper Nose
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
For Location
Indoor, Outdoor
UL 94 Flammability Rating
HB
Housing Material
Santoprene TPV
Description
Taper Nose Cam-Type Female Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.