Zoro Homepage

Tapping Tee Adapter

  • Mfr # 16A22-UB

  • Zoro # G116585139


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Santoprene TPV
Voltage Rating
600V AC
Overall Length
4.7 in
Overall Height
3.18 in
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A22-UB
Zoro #
G116585139
UPC #
078477712979
Country of Origin
Mexico

Dimensions

Overall Length
4.7 in
Overall Height
3.18 in
Overall Width
1.48 in

Details

Housing Material
Santoprene TPV
Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Housing Color
Blue
Current Rating
400 A
Item
Tee Adapter
Contact Material
Brass
Gender Configuration
Female-Male-Female
Product Type
Tapping Tee

Description

Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Blue, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Tapping Tee, Overall Height 3.18 in, Overall Length 4.7 in, Overall Width 1.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.