Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Tee Adapter

  • Mfr # 16A22-UO

  • Zoro # G916585162


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.48 in
Gender Configuration
Female-Male-Female
Overall Length
4.7 in
NEMA Enclosure Rating
3R
Overall Height
3.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A22-UO
Zoro #
G916585162
UPC #
078477712993
Country of Origin
Mexico

Dimensions

Overall Width
1.48 in
Overall Length
4.7 in
Overall Height
3.18 in

Details

Gender Configuration
Female-Male-Female
NEMA Enclosure Rating
3R
Product Type
Tapping Tee
Voltage Rating
600V AC
Item
Tee Adapter
Contact Material
Brass
Housing Material
Santoprene TPV
Housing Color
Orange
Current Rating
400 A

Description

Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Orange, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Tapping Tee, Overall Height 3.18 in, Overall Length 4.7 in, Overall Width 1.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.