Zoro Homepage

Thrity Amp

  • Mfr # MS4X-303

  • Zoro # G615554919


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Standards
UL508
Handle Color
Red
Maximum Enclosure Depth
0.25 in
Horsepower @ 240V AC
7 1/2 hp
Features
The Cover Cannot Be Opened or Removed When the Handle Is in the "ON" Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4X-303
Zoro #
G615554919
UPC #
078477481608
Country of Origin
Mexico

Dimensions

Maximum Enclosure Depth
0.25 in
Standard Conduit Size
1 in
Height
7 1/4 in
Width
5 1/4 in
Depth
4 3/8 in

Details

Item
Disconnect Switch
Standards
UL508
Handle Color
Red
Horsepower @ 240V AC
7 1/2 hp
Features
The Cover Cannot Be Opened or Removed When the Handle Is in the "ON" Position
IP Rating
IP67
Horsepower @ 480V AC
15 hp
Protection Method
Non-Fusible
Contact Form
3PST
Number of Mounting Holes
4
Number of Wires
6
Mounting Style
Wall Mount
Current Rating
30 A
Neutral Assembly Included
No
Phase
Single or Three
Housing Material
Thermoplastic
Horsepower @ 600V AC
20 hp
NEMA Enclosure Rating
4X
UL 508 Certification
Yes
Voltage
600V AC
Number of Poles
3
Resistance Properties
Corrosion-Resistant, Waterproof
Environment
Indoor/Outdoor
Duty
Heavy Duty
Enclosure Type
Enclosed

Description

Thrity Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.