Toggle 4-Way, 20 Amp
- Mfr # CS420-2E
- Zoro # G622982163
product price:Â
$
22.15
/ea
Key Features
Overall Height
4.1 in
Grounding
Grounded
Market
Commercial
Switch Type
4-Way
Housing Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS420-2E
- Zoro #
- G622982163
- UPC #
- 078477073087
- Country of Origin
- Mexico
- Grounding
- Grounded
- Market
- Commercial
- Switch Type
- 4-Way
- Housing Material
- Thermoplastic
- Standards
- UL Listed/CSA Certified
- Illuminated
- No
- Voltage Rating
- 120/277V AC
- Switch Material
- Thermoplastic
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Switch Function
- Maintained
- Number of Switches
- 1
- Features
- 10-Year Limited, Commercial Specification Grade
- Horsepower Rating
- 1 hp
- Strap Material
- Steel
- Current Rating
- 20 A
- Color
- Black
- Item
- Toggle 4-Way, 20 Amp
- Wire Color
- Black
Dimensions
- Overall Height
- 4.1 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Switch Height
- 2.2 in
- Overall Width
- 1.3 in
- Switch Depth
- 0.9 in
- Fits Chest Size
- 10-Year Limited, Commercial Specification Grade
Description
Toggle 4-Way, 20 Amp, Color Black, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards UL Listed/CSA Certified, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features 10-Year Limited, Commercial Specification Grade, Grounding Grounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.