Toggle Framed 3-Way, 15 Amp
- Mfr # 54503-2W
- Zoro # G722982193
product price:Â
$
7.29
/ea
Key Features
Minimum Wire Size
14 AWG
Number of Switches
1
Switch Function
Maintained
Overall Width
1.3 in
Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54503-2W
- Zoro #
- G722982193
- UPC #
- 078477125656
- Country of Origin
- Mexico
- Number of Switches
- 1
- Switch Function
- Maintained
- Illuminated
- No
- Horsepower Rating
- 1/2 hp
- Maximum Operating Temperature
- 65 Degrees C
- Contact Material
- Silver Alloy
- Strap Material
- Steel
- Current Rating
- 15 A
- Grounding
- Grounded
- Color
- White
- Market
- Commercial
- Voltage Rating
- 120/277V AC
- Switch Type
- 3-Way
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Minimum Operating Temperature
- -40 Degrees C
- Switch Material
- Thermoplastic
- Wiring Method
- Side
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Housing Material
- Thermoplastic
- Wire Connection Type
- Screw Terminals
- Item
- Toggle Framed 3-Way, 15 Amp
- Wire Color
- White
Dimensions
- Minimum Wire Size
- 14 AWG
- Overall Width
- 1.3 in
- Maximum Wire Size
- 12 AWG
- Overall Height
- 4.1 in
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Framed 3-Way, 15 Amp, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.