Shop LEVITON

Toggle Framed Double-Pole, 15 Amp

  • Mfr # 54502-2I
  • Zoro # G022982183

product price: 
$
13.99
/ea

Key Features

Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Minimum Wire Size
14 AWG
Contact Material
Silver Alloy
Horsepower Rating
1/2 hp
Market
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54502-2I
Zoro #
G022982183
UPC #
078477124185
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Overall Height
4.1 in
Maximum Wire Size
12 AWG
Overall Width
1.3 in
Fits Chest Size
10-Year Limited, Withstands 1,500V for 1 minute

Details

Standards
ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
Contact Material
Silver Alloy
Horsepower Rating
1/2 hp
Market
Commercial
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Features
10-Year Limited, Withstands 1,500V for 1 minute
Switch Type
Double Pole
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
65 Degrees C
Switch Function
Maintained
Strap Material
Steel
Illuminated
No
Item
Toggle Framed Double-Pole, 15 Amp
Color
Ivory
Wiring Method
Side
Current Rating
15 A
Number of Switches
1
Voltage Rating
120/277V AC
Grounding
Grounded
Wire Color
Ivory

Description

Toggle Framed Double-Pole, 15 Amp, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.