Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 20 Amp
- Mfr # 1221-SGY
- Zoro # G122982120
product price:Â
$
4.29
/ea
Key Features
Wiring Method
Back/Side
Housing Material
Thermoplastic
Contact Material
Silver Alloy
Number of Switches
1
Switch Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1221-SGY
- Zoro #
- G122982120
- UPC #
- 078477240649
- Country of Origin
- United States
- Wiring Method
- Back/Side
- Housing Material
- Thermoplastic
- Contact Material
- Silver Alloy
- Number of Switches
- 1
- Horsepower Rating
- 1 hp
- Illuminated
- No
- Strap Material
- Steel
- Maximum Operating Temperature
- 65 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 20 A
- Switch Function
- Maintained
- Voltage Rating
- 120/277V AC
- Wire Connection Type
- Screw Terminals
- Features
- 10-Year Limited, Withstands 1,500V for 1 minute
- Market
- Industrial
- Switch Type
- Single Pole
- Grounding
- Grounded
- Standards
- ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458
- Switch Material
- Thermoplastic
- Color
- Gray
- Item
- Toggle Single-Pole, 20 Amp
- Wire Color
- Gray
Dimensions
- Switch Depth
- 1 in
- Overall Width
- 1.3 in
- Overall Height
- 4.1 in
- Maximum Wire Size
- 10 AWG
- Switch Height
- 2.1 in
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- 10-Year Limited, Withstands 1,500V for 1 minute
Description
Toggle Single-Pole, 20 Amp, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Standards ANSI C-73, CSA C22 2 No. 111 File #152105, NEMA WD-1, NEMA WD-6, NOM 57, UL 20, UL FED SPEC WS896E File #E7458, Strap Material Steel, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.