Zoro Homepage

Toggle Switch 20A 120/277V 3-Way Tgle Comm Lt Alm

  • Mfr # CS320-2T

  • Zoro # G4049578


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Body Material
Thermoplastic
Mounting
Box
Height
10.5000 in
Voltage
120/277 VAC
Connection
Side Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS320-2T
Zoro #
G4049578
UPC #
78477273081
Country of Origin
United States

Dimensions

Height
10.5000 in
Dimensions
46 in H x 1.31 in W x 0.92 in D
Length
17.2500 in

Description

20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.