Zoro Homepage

Wall Switch, White, Single Pole, 1 hp

  • Mfr # 5631-2W

  • Zoro # G710724156


product price: $11.19
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631-2W
Zoro #
G710724156
UPC #
078477520086
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Back, Side
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120V AC
Strap Material
Steel
Grounding
Grounded
Housing Material
Thermoplastic
Horsepower Rating
1 hp
Pilot Light
No
Number of Switches
1
Illuminated
Yes
Current Rating
20 A
Standards
ANSI, CSA Certified, UL Listed
Nightlight
No
Maximum Operating Temperature
149 Degrees F
Contact Material
Silver Alloy
Market
Commercial
Wire Connection Type
Screw Terminals

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, UL Listed, Strap Material Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.