
WALLPLATE SCREWS 1/2 IN. WH, 20PK
Mfr # 88000-PRT
Zoro # G016066653
product price: $4.59
/pk 20, $0.23/eaSold in multiples of 2 for $9.18
Key Features
Color
Clear
Height
1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88000-PRT
Zoro #
G016066653
UPC #
78477169896
Country of Origin
Mexico
Dimensions
Height
1/2 in
Details
Color
Clear
Material
Plastic
Item
Wall Plate Screws
Description
Leviton White Metal Wall Plate Screws 20 pk
- Leviton 88000-PRT 1/2 inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws-White.
- For use with Leviton devices and Wallplates.
- For residential and commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.