Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 27W75-B

  • Zoro # G915864725


product price: $80.29
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W75-B
Zoro #
G915864725
UPC #
078477053867
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Outside Diameter
2.5 in
Overall Length
5.52 in
Minimum Wire Size
16 AWG
Face Diameter
2.062 in
Maximum Wire Size
16 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
IP Rating
IP66, IP67, IP69K
Housing Material
Santoprene TPV
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Market
Industrial
UL 94 Flammability Rating
V-2
For Environment
Wet
Contact Material
Nickel-Plated Brass

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Waterproof, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type Flip-Up Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.062 in, For Maximum Cable Diameter 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products