Leviton
Watertight Locking Connector
Mfr # 27W09
Zoro # G304393379
Sold in multiples of 10 for $795.90
Free Shipping & Returns
$795.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage 120/208 VAC
- Voltage - Plugs and Receptacles 120/208 V AC
- Number of Poles 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 300A, 250V AC, Indicating (A2D300R)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 120VAC, 10A (CAD50G7)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- LEVITON Locking Connector (7764C)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Watertight Locking Connector (27W76)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- Leviton Locking Devices