Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 27W81-B

  • Zoro # G615488665


product price: $144.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W81-B
Zoro #
G615488665
UPC #
078477014691
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP67

Description

Wetguard Connector 20A L21-20R Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.