Zoro Homepage

Watertight Locking Connector, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 27W83

  • Zoro # G715487933


product price: $149.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W83
Zoro #
G715487933
UPC #
078477967942
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
0.875 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP69K

Description

Wetguard Lock Conn 20A 347/600V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.