Watertight Locking Connector, L24-20, 20 A, 347V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 78W29-C

  • Zoro # G115488417


product price: $76.29
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L24-20R
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78W29-C
Zoro #
G115488417
UPC #
078477525081
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L24-20R
Current Rating
20 A
Voltage Rating
347V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP66

Description

Wetguard Lock Conn 20A 347V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.