Zoro Homepage

Watertight Locking Connector, Non-NEMA, 10/15 A, 125/250V AC, Three Phase, 3 Pole, Screw Terminals

  • Mfr # 25W07

  • Zoro # G904393410


product price: $35.89
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W07
Zoro #
G904393410
UPC #
07847747425
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.6875 in
For Minimum Cable Diameter
0.234 in
Outside Diameter
2.3 in
Minimum Wire Size
18 AWG
Face Diameter
1.78 in
Maximum Wire Size
10 AWG
Overall Length
4.06 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP66, IP67, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Body Material
Santoprene TPV
Material
Nylon; Santoprene TPV
Grade
General Use
Insulation Material
Nylon
NEMA Enclosure Rating
4, 4X, 6, 6P
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Contact Material
Nickel-Plated Brass
Housing Material
Santoprene TPV
Polarized
Yes
Midget Locking
No
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated V-2 per UL 94
NEMA Rating
Not Rated

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 10/15 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP66, IP67, IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 1.78 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.