Zoro Homepage

Watertight Locking Connector, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 29W09

  • Zoro # G704255970


product price: $123.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29W09
Zoro #
G704255970
UPC #
07847796887
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.625 in
Overall Length
5.52 in
Face Diameter
2.75 in
Outside Diameter
2.75 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Material
EPTR Rubber; Nylon
Body Material
EPTR Rubber
Grade
General Use
Insulation Material
Nylon
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
4, 4X, 6, 6P
For Environment
Wet
Market
Industrial
Polarized
Yes
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Midget Locking
No
Housing Material
Santoprene TPV
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated V-2 per UL 94
NEMA Rating
Not Rated

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Santoprene TPV, IP Rating IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass, Face Diameter 2.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.