Zoro Homepage

Watertight Locking Connector, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 78W09-C

  • Zoro # G415488360


product price: $132.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78W09-C
Zoro #
G415488360
UPC #
078477525548
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.625 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
IP Rating
IP66

Description

Wetguard Lock Conn 30A 120/208V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.