Zoro Homepage

Watertight Locking Inlet, L5-15, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 64W47

  • Zoro # G415864775


product price: $120.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64W47
Zoro #
G415864775
UPC #
078477519110
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.25 in
Flange Height
4.63 in
Face Plate Height
1.43 in
Flange Width
3.13 in
Mount Hole Center-to-Center Width
1.88 in
Minimum Wire Size
18 AWG
Face Diameter
1.67 in
Overall Depth
3.52 in
Maximum Wire Size
10 AWG

Details

Item
Watertight Locking Inlet
NEMA Receptacle Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Wiring Style
Standard
Flange Material
Nylon
Housing Material
Nylon
Number of Blades
3
Includes Mounting Hardware
Yes
NEMA Plug Configuration
L5-15P
Market
Industrial
For Environment
Wet
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Flange Shape
Rectangular
Blade Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight

Description

Locking Inlet, Cover Type Flip-Up Cover, Current Rating 15 A, Flange Material Nylon, Flange Shape Rectangular, Housing Color Yellow, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 1.67 in, Flange Diameter Not Applicable, Flange Height 4.63 in, Flange Width 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.