Watertight Locking Inlet, Non-NEMA, 20 A, 125/250V AC, 3 Pole, Screw Terminals, Yellow

  • Mfr # 66W08

  • Zoro # G415487974


product price: $152.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66W08
Zoro #
G415487974
UPC #
078477519141
Country of Origin
Mexico

Details

Item
Watertight Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Yellow
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Non-Flanged

Description

Wetguard Locking Inlet 20A 125/250V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products