Zoro Homepage

Watertight Locking Receptacle, 5-20, 20 A, 125V AC, Single Phase, 2 Pole, Surface Mount, Yellow

  • Mfr # 90W33-S

  • Zoro # G215864746


product price: $116.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90W33-S
Zoro #
G215864746
UPC #
078477519479
Country of Origin
Mexico

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG

Description

Straight Blade Receptacle, Connection Orientation Straight, Cover Type Locking Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Yellow, Housing Material Valox PBT & Santoprene TPV, Mount Type Surface, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.