Watertight Locking Receptacle, L1-15, 15 A, 125V AC, 2 Pole, Screw Terminals, Yellow

  • Mfr # 95W04-S

  • Zoro # G215488768


product price: $118.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95W04-S
Zoro #
G215488768
UPC #
078477519455
Country of Origin
Mexico

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Yellow
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight

Description

Wetguard Lock Outlet 15A 125V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.