Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount

  • Mfr # 67W74

  • Zoro # G115864730


product price: $146.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W74
Zoro #
G115864730
UPC #
078477062029
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Flange Height
4.63 in
Flange Width
3.13 in
Mount Hole Center-to-Center Height
3.25 in
Flange Diameter
1.47 in
Face Diameter
1.47 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Wiring Style
Standard
Housing Material
Nylon
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
For Environment
Wet
Market
Industrial
Contact Material
Nickel-Plated Brass
Number of Outlets
1
Grade
Federal Specification
Flange Shape
Rectangular
Horsepower Rating
2 hp
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Includes Mounting Hardware
Yes
AFCI
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover, Face Diameter 1.47 in, Flange Diameter 1.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products