Zoro Homepage

Watertight Locking Receptacle, L17-30R, 30 A, 600V AC, Three Phase, 3 Pole, Flush Mount, Yellow

  • Mfr # 69W77

  • Zoro # G015864748


product price: $117.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W77
Zoro #
G015864748
UPC #
078477075135
Country of Origin
Mexico

Dimensions

Flange Height
4.63 in
Minimum Wire Size
14 AWG
Flange Width
3.13 in
Maximum Wire Size
8 AWG
Flange Diameter
1.47 in
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
1.47 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L17-30R
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Horsepower Rating
10 hp
Flange Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Grade
Federal Specification
Connection Orientation
Straight
Contact Material
Brass
Market
Industrial
Wiring Style
Standard
Number of Outlets
1
For Environment
Wet
Housing Material
Nylon
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Includes Mounting Hardware
Yes
AFCI
No
Midget Locking
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L17-30R, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Flip-Up Cover, Face Diameter 1.47 in, Flange Diameter 1.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products