Zoro Homepage

Watertight Locking Receptacle, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount

  • Mfr # 67W09

  • Zoro # G615864780


product price: $139.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W09
Zoro #
G615864780
UPC #
078477073988
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Flange Height
4.63 in
Flange Width
3.13 in
Face Plate Width
3.13 in
Mount Hole Center-to-Center Height
3.25 in
Face Plate Height
1.078 in
Face Diameter
1.562 in
Flange Diameter
1.562 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP66, IP67
Standards
Non-UL
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Market
Industrial
For Environment
Wet
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Includes Mounting Hardware
Yes
Wiring Style
Standard
Flange Shape
Rectangular
Contact Material
Nickel Plated Phosphor Bronze
Maximum Operating Temperature
140 Degrees F
Connection Orientation
Straight
AFCI
No
Midget Locking
No
Number of Outlets
1

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel Plated Phosphor Bronze, Cover Type Flip-Up Cover, Face Diameter 1.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.