Watertight Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W33

  • Zoro # G716045606


product price:  $35.19
/ea

Key Features

NEMA Receptacle Configuration
5-20R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W33
Zoro #
G716045606
UPC #
078477848265
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
For Minimum Cable Diameter
0.38 in
Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.66 in
Overall Length
4.2 in

Details

Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP66, IP67, IP69K
Standards
ANSI, CSA, NEMA, NOM, UL498
Resistance Properties
Acid, Alkalies, Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Water Resistant
For Environment
Wet
Contact Material
Nickel-Plated Brass
Market
Industrial
UL 94 Flammability Rating
V-2
Housing Material
EPTR Rubber
Polarized
Yes
Power Indicating Light
No

Description

Connector, Straight Blade,Wetguard,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products