Watertight Straight Blade Receptacle, 6-15R, 15 A, 250V AC, Flush Mount, Grounded

  • Mfr # 80W49-D

  • Zoro # G615488283


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80W49-D
Zoro #
G615488283
UPC #
078477518519
Country of Origin
Mexico

Details

Item
Watertight Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
IP Rating
IP66
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

Wetguard Str Blade Outlet 15A 250V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products