Shop LEVITON
See all product information
Create Account
WiringModule, 20A, 347VAC, Grn;Rd;Blk, PK1
- Mfr # M3WSW-ST
- Zoro # G722586568
product price:Â
$
69.65
/pk 10, $6.97/ea
Key Features
Standards
ISO 9001:2015
Compatible Product Type
Toggle Switches
Voltage Rating
347V AC
Housing Material
Polycarbonate
Current Rating
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3WSW-ST
- Zoro #
- G722586568
- UPC #
- 78477679432
- Country of Origin
- Mexico
Dimensions
- Lead Length
- 6 in
Details
- Standards
- ISO 9001:2015
- Compatible Product Type
- Toggle Switches
- Voltage Rating
- 347V AC
- Housing Material
- Polycarbonate
- Current Rating
- 20 A
- Application
- Commercial Grade, Hospital Grade, Industrial Grade
- Module Type
- Switch
- Wire Type
- Solid
- Number of Wires
- 4
- Market
- Commercial, Industrial
- Conductor Type
- XHHW
- Item
- Wiring Module
- Color
- Black, Green, Red
Description
Wiring Module, Current Rating 20 A, Lead Length 6 in, Number of Wires 4, Voltage Rating 347V AC, Wire Type Solid, Color Black, Green, Red, Conductor Type XHHW, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial, Package Quantity 10