
Stack & Nest Lid For Pallet Storage Container, 23-5/8 in L x 15-3/4 in W x 1-1/4 in H, Gray
Mfr # CGS6040Gray
Zoro # G402571921
product price:Â $32.69
/eaKey Features
Overall Height
1-1/4 in
Overall Length
23-5/8 in
Overall Width
15-3/4 in
Type
Stack & Nest
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGS6040Gray
Zoro #
G402571921
UPC #
14239000496
Country of Origin
United States
Dimensions
Overall Height
1-1/4 in
Overall Length
23-5/8 in
Overall Width
15-3/4 in
Overall L x W x H
23-5/8 in L x 15-3/4 in W x 1-1/4 in H
Details
Type
Stack & Nest
Color
Gray
Item
Lid For Pallet Storage Container
Description
NEST AND STACK PALLET CONTAINER SYSTEMS LID FOR NEST AND STACK CONTAINERS MADE OF DURABLE GRAY PLASTIC. SOLID WALLS FOR AN EASY TO CLEAN SURFACE. LID PROTECTS CONTENTS AND ALLOWS STACKING WHEN IN USE. MEASURES 23-5/8"L X 15-3/4"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.