Shop All Storage Bins
Lewisbins
25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, Light Beige, 12 in L
Mfr # UDB1203-3 Lt Beige
Zoro # G4333485
original price:
$6.49
20% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 3/4 in L x 3 in W x 2 7/8 in H
- Color Light Beige
- Load Capacity 25 lb
- Material Plastic
- Overall Length 12 in
Product Information
- Brand Lewisbins
- MFR # UDB1203-3 Lt Beige
- Zoro # G4333485
- UPC # 014239004388
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 3/4 in L x 3 in W x 2 7/8 in H |
Overall Length | 12 in |
Overall Width | 3 in |
Overall Height | 2 7/8 in |
Inside Length | 10 5/8 in |
Inside Height | 2 3/4 in |
Inside Width | 2 5/8 in |
Overall Depth | 12 in |
Details
Description
Unit Dose Bin, Includes Dividers No, Label Holders Yes, Overall Height 2 7/8 in, Overall Length 10 3/4 in, Overall Width 3 in, Number of Divider Slots 0, Weight Capacity 25 lb, Compatible with Gravity Flow Rails Yes, For Shelf Depth 12 in, For Shelf Width 36 in, Inside Height 2 3/4 in, Inside Length 10 3/4 in, Inside Width 2 5/8 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- STERILITE 27Qt Stacking Drawer (23108004)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, Black, 7 in L (PB20-FXL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Blue, 19 1/2 in L (SN2013-12 BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, Red, 14 3/4 in L (PB1416-7 Red)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (PB104-4 Red)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 10 3/4 in L (PB108-7 Red)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, Red, 30 1/8 in L (SN3024-15 Red)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Yellow, 5 3/8 in L (30210YELLO)
- Lewisbins Storage Bins