Shop All Storage Bins
Lewisbins
500 lb Hang & Stack Storage Bin, Polyester, 18 1/8 in W, 6 1/8 in H, Gray, 25 5/16 in L
Mfr # SN2217-6PSM GREY
Zoro # G5474682
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 25 3/8 in L x 18 1/8 in W x 6 1/8 in H
- Color Gray
- Load Capacity 500 lb
- Material Polyester
- Stackable Yes
Product Information
- Brand Lewisbins
- MFR # SN2217-6PSM GREY
- Zoro # G5474682
- UPC # 014239151556
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 25 3/8 in L x 18 1/8 in W x 6 1/8 in H |
Overall Length | 25 5/16 in |
Overall Width | 18 1/8 in |
Overall Height | 6 1/8 in |
Inside Height | 5 5/8 in |
Inside Width | 18 1/8 in |
Inside Length | 21 3/8 in |
Details
Description
The LEWISBINS - SN2217-6PSM GREY Hang & Stack Storage Bin is a rectangular storage solution with significant dimensions. With an inside length of 21 3/8 in, an inside width of 18 1/8 in, and an inside height of 5 5/8 in, this bin provides ample space for various items. Furthermore, the overall measurements are equally impressive: at a length of 25 3/8 in, a width of both overall and inside being identical at 18 1/8 in, and a height of just over six inches (6-1/8"), it's designed to accommodate larger objects or multiple smaller ones.
Constructed from durable polyester material, this hang & stack storage bin offers resilience against wear-and-tear while maintaining its integrity under heavy loads. It boasts a load capacity up to approximately half-a-ton (500 lb), making it suitable for storing heavier items without risk of damage or deformation. Moreover, its grey color gives it a professional look that blends well into any workspace aesthetic.
This stackable and nestable item from the SN2217 series has been built to work compatibly with Manufacturer No.CSN2217-1 products. Its stacking capacity reaches up to an impressive weight limit of three thousand pounds (3000 lb). In addition to these features, the volume capacity stands at about one cubic foot (1.2 cu ft), providing plenty of room for your storage needs.
Constructed from durable polyester material, this hang & stack storage bin offers resilience against wear-and-tear while maintaining its integrity under heavy loads. It boasts a load capacity up to approximately half-a-ton (500 lb), making it suitable for storing heavier items without risk of damage or deformation. Moreover, its grey color gives it a professional look that blends well into any workspace aesthetic.
This stackable and nestable item from the SN2217 series has been built to work compatibly with Manufacturer No.CSN2217-1 products. Its stacking capacity reaches up to an impressive weight limit of three thousand pounds (3000 lb). In addition to these features, the volume capacity stands at about one cubic foot (1.2 cu ft), providing plenty of room for your storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Drawer Bench, Modular, 30" x 6ft. x 34", GY (2576-6W-GY)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 30" x 48" Top, Center Shelf (WWC23048)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, Light Blue, 7 in L (PB20-X Lt Blue)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, Light Blue, 6 5/8 in L (PB22-X Lt Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Yellow, 14 3/4 in L (PB1405-5 Yellow)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, Black, 9 3/8 in L (PB31-FXL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Red, 14 3/4 in L (PB148-7 Red)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, Black, 9 3/8 in L (PB31-XXL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Green, 18 in L (30260GREEN)
- Lewisbins Storage Bins